Menu Search
NVENT HOFFMAN #A16H1206ALLP

Enclosure, Wall Mount; Aluminum; HxWxD: 16 x 12 x 6 in.

SKU # 78351027260 Manufacturer Series: A-ALLP
View more versions of this product
Width: 12 in.
Height: 16 in.
NEMA: 4X
Finish: Brushed
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Latching: Screw Clamp, Padlock Hasp
Depth: 6 in.
Mounting: External Feet
Optional Panel: A16P12
Type: Wall Mount Enclosure
Material: Aluminum
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 3R,4,12,13