Menu Search
NVENT HOFFMAN #A20H1606ALLP

Enclosure, Wall Mount; Aluminum; HxWxD: 20 x 16 x 6 in.

SKU # 78351027270 Manufacturer Series: A-ALLP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 20 in.
Width: 16 in.
NEMA: 4X
Finish: Brushed
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Latching: Screw Clamp, Padlock Hasp
Depth: 6 in.
Mounting: External Feet
Optional Panel: A20P16AL
Type: Wall Mount Enclosure
Material: Aluminum
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 3R,4,12,13