Menu Search
NVENT HOFFMAN #A865JFGQRPWR

Enclosure, Wall Mount; Fiberglass/Polyester; HxWxD: 8 x 6 x 5 in.

SKU # 78351041290 Manufacturer Series: A-JFG
View more versions of this product
Height: 8 in.
Width: 6 in.
Depth: 5 in.
Optional Panel: A8P6
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Draw Latch
Cover Type: Window
Mounting: External Feet

Additional Info: Inside HxWxD(in): 7.50x6.00x5.03