Menu Search
NVENT HOFFMAN #CSD483612SSR

Conceptâ„¢ Enclosure, Wall Mount; 304 Stainless Steel; Solid; HxWxD: 48 x 36 x 12 in.

SKU # 78351014835 Manufacturer Series: CSD
View more versions of this product
Height: 48 in.
Depth: 12 in.
Optional Panel: CP4836
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Width: 36 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 3R,4,12. Latches Provided on Three Sides of Enclosure Door