Menu Search
NVENT HOFFMAN #AFMSC20204SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 20 x 20 x 4 in.

SKU # 78351014911 Manufacturer Series: Pharmapro
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 20 in. (508mm)
Height: 20 in. (508mm)
Depth: 4 in. (101.6mm)
Optional Panel: CP2020
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: PHARMAPRO Low RA
Material Thickness: 14 Gauge Body, 12 Gauge Door
Cover Mounting: Lift Off Hinge
Cover Latching: Latch, 1/4 Turn Slot, Screw
Cover Type: Solid
Mounting: Flush Mount

Additional Info: Additional Ratings: IEC 60529, IP66