The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #AFMSC242010SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 20 x 10 in.

SKU # 78351014921 Manufacturer Series: Pharmapro
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 20 in. (508mm)
Height: 24 in. (609.6mm)
Depth: 10 in. (254mm)
Optional Panel: CP2420
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: PHARMAPRO Low RA
Material Thickness: 14 Gauge Body, 12 Gauge Door
Cover Mounting: Lift Off Hinge
Cover Latching: Latch, 1/4 Turn Slot, Screw
Cover Type: Solid
Mounting: Flush Mount

Additional Info: Additional Ratings: IEC 60529, IP66