Menu Search
NVENT HOFFMAN #ATEX624520SS61

Zonex Enclosure, Wall Mount; Stainless Steel; HxWxD: 24 x 18 x 8 in.

SKU # 78351016838 Manufacturer Series: One Gland Plate
View more versions of this product
Height: 24 in. (620mm)
Width: 18 in. (450mm)
Depth: 8 in. (200mm)
Optional Panel: ATEX62P45(G)
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 316
Cover Mounting: Lift Off
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: External Feet

Additional Info: ATEX Listed: Hazardous Locations EEx e Zone 1, 2. Includes (1) Removable Gland Plate. Outside HxWxD(in): 24.41x17.72x8.07