Menu Search
NVENT HOFFMAN #A16H2006SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 20 x 6 in.

SKU # 78351083550 Manufacturer Series: A-SSLP
RoHS Compliant
Width: 20 in. (508mm)
Height: 16 in. (406.4mm)
NEMA: 3, 3R, 4, 4X, 12, 13
Material: 316L Stainless Steel
Finish: Smooth Brushed
Cover Latching: (4) Clamps
Depth: 6 in. (152.4mm)
Optional Panel: A20P16, A20P16G, A20P16SS6
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66, Small Data Pocket