Menu Search
NVENT HOFFMAN #A16H1606SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 16 x 16 x 6 in.

SKU # 78351083560 Manufacturer Series: A-SSLP
View more versions of this product
Width: 16 in.
Height: 16 in.
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Specification: Type 316
Cover Latching: Screw Clamp, Padlock Hasp
Depth: 6 in.
Mounting: External Feet
Optional Panel: A16P16
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: NEMA 3R,4,12,13