Menu Search

NVENT HOFFMAN

Enclosure, Wall Mount; Stainless Steel

(19 Product Options) Manufacturer Series: A-SSLP
  • Type: Wall Mount Enclosure
  • Material Thickness: 14 Gauge
  • Cover Mounting: Hinge, Continuous
  • Cover Type: Solid
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Type: Solid