Menu Search
NVENT HOFFMAN #CSD42368

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 42 x 36 x 8 in.

SKU # 78351029427
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 36 in.
Height: 42 in.
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Latching: (1) 3-point
Optional Panel: CP4236G, CP4236
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 8 in.
Mounting: Internal holes or Mounting Bracket Kit