Menu Search
NVENT HOFFMAN #CSD302420LG

Conceptâ„¢ Enclosure, Wall Mount; Steel; Solid; RAL 7035; HxWxD: 30 x 24 x 20 in.

SKU # 78351016239 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Height: 30 in.
Width: 24 in.
Cover Latching: (2) Quarter-turn
Optional Panel: CP3024G, CP3024
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 20 in.
Mounting: Internal holes or Mounting Bracket Kit