Menu Search
NVENT HOFFMAN #CFM24248LG

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; RAL 7035; HxWxD: 24 x 24 x 8 in.

SKU # 78351016499
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 24 in.
Width: 24 in.
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Latching: (2) Quarter-turn
Optional Panel: CP2424G, CP2424
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 8 in.
Mounting: Frame (Flush Mounting)