Menu Search
NVENT HOFFMAN #CSD42248LG

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; RAL 7035; HxWxD: 42 x 24 x 8 in.

SKU # 78351029482
RoHS Compliant
View more versions of this product
Height: 42 in.
Width: 24 in.
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Latching: (1) 3-point
Optional Panel: CP4224G, CP4224
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 8 in.
Mounting: Internal holes or Mounting Bracket Kit