Menu Search
Enclosures, Racks, and Cabinets Electrical Enclosures and Junction Boxes Wall Mount Enclosures Conceptâ„¢ Enclosure, Wall Mount; Steel; Solid; RAL 7035; 8 in. Deep

NVENT HOFFMAN

Conceptâ„¢ Enclosure, Wall Mount; Steel; Solid; RAL 7035; 8 in. Deep

(3 Product Options)
  • Type: Wall Mount Enclosure
  • NEMA: 4, 12, 13
  • Material: Steel
  • Finish: Light Gray, RAL 7035
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 8 in.
Mounting: Frame (Flush Mounting)