Menu Search
NVENT HOFFMAN #CSD30246W

Conceptâ„¢ Enclosure, Wall Mount; Steel; Window; ANSI 61; HxWxD: 30 x 24 x 6 in.

SKU # 78351029543 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Width: 24 in.
Height: 30 in.
Cover Latching: (1) Quarter-turn
Window Dimensions: 26.49 x 18.07 in.
Optional Panel: CP3024G, CP3024
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Type: Single Door with Window
Depth: 6 in.
Mounting: Internal holes or Mounting Bracket Kit