Menu Search
NVENT HOFFMAN #CSD16126W

ConceptĀ® Enclosure, Wall Mount; Steel; Window; ANSI 61; HxWxD: 16 x 12 x 6 in.

SKU # 78351077780
RoHS Compliant
View more versions of this product
Height: 16 in.
Width: 12 in.
Cover Latching: (1) Quarter-turn
Window Dimensions: 12.49 x 7.3 in.
Optional Panel: CP1612G, CP1612
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Type: Single Door with Window
Depth: 6 in.
Mounting: Internal holes or Mounting Bracket Kit

Additional Info: Additional Ratings: IEC 60529, IP66