Menu Search
NVENT HOFFMAN #CSD12128W

ConceptĀ® Enclosure, Wall Mount; Steel; Window; ANSI 61; HxWxD: 12 x 12 x 8 in.

SKU # 78351029542
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Width: 12 in.
Height: 12 in.
Cover Latching: (1) Quarter-turn
Window Dimensions: 8.49 x 7.3 in.
Optional Panel: CP1212G, CP1212
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Type: Single Door with Window
Depth: 8 in.
Mounting: Internal holes or Mounting Bracket Kit