Menu Search
NVENT HOFFMAN #CSD12106WLG

Conceptâ„¢ Enclosure, Wall Mount; Steel; Window; RAL 7035; HxWxD: 12 x 10 x 6 in.

SKU # 78351029544 Manufacturer Series: CSD
RoHS Compliant
View more versions of this product
Width: 10 in.
Height: 12 in.
Cover Latching: (1) Quarter-turn
Window Dimensions: 8.49 x 5.17 in.
Optional Panel: CP1210G, CP1210
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Type: Single Door with Window
Depth: 6 in.
Mounting: Internal holes or Mounting Bracket Kit