Menu Search
NVENT HOFFMAN #CSD20208WLG

ConceptĀ® Enclosure, Wall Mount; Steel; Window; RAL 7035; HxWxD: 20 x 20 x 8 in.

SKU # 78351016339
RoHS Compliant
View more versions of this product
Height: 20 in.
Width: 20 in.
Cover Latching: (1) Quarter-turn
Window Dimensions: 16.49 x 15.3 in.
Optional Panel: CP2020G, CP2020
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Type: Single Door with Window
Depth: 8 in.
Mounting: Internal holes or Mounting Bracket Kit