Specifications
Width:
4 in. (101.6mm)
Height:
6 in. (152.4mm)
Depth:
4 in. (101.6mm)
Type:
Junction Box Enclosure
NEMA:
3R, 4, 4X, 12, 13
Material:
316 Stainless Steel
Finish:
Smooth Brushed
Material Thickness:
16 Gauge
Cover Mounting:
Hinge, Continuous
Cover Latching:
Latch, 1/4 Turn Slot
Cover Type:
Solid
Mounting:
Brackets
Description
Additional Info: Additional Ratings: IEC 60529, IP66