The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #EJ12108S16

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 12 x 10 x 8 in.

SKU # 62398017356 Manufacturer Series: Junior Series
RoHS Compliant
View more versions of this product
Width: 10 in. (254mm)
Height: 12 in. (304.8mm)
Depth: 8 in. (203.2mm)
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66