Menu Search

NVENT HOFFMAN

BOx, Pull / Junction; Galvanized Steel; No KOs; 4 in. Deep

(18 Product Options) Manufacturer Series: ASG
  • Type: Enclosure, Pull / Junction
  • Material: Steel
  • Material Specification: 16 Gauge
  • Finish: Galvanized, Unpainted
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Enclosure, Pull / Junction
Material: Steel
Material Specification: 16 Gauge
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 4 in.
Mounting: Mounting Hole