Menu Search
NVENT HOFFMAN #ASE24X18X10NK

Box, Pull / Junction; Painted Steel; No KOs; 24 x 18 x 10 in.

SKU # 78351049819 Manufacturer Series: ASE
RoHS Compliant
Height: 24 in.
Width: 18 in.
Material Specification: 16 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 10 in.
Mounting: Mounting Hole