Menu Search
NVENT HOFFMAN #ECL403015

Comline Enclosure, Wall Mount; Aluminum; HxWxD: 15.75 x 11.8 x 5.9 in.

SKU # 78351037069
RoHS Compliant
View more versions of this product
Height: 15.75 in. (400mm)
Width: 11.8 in. (300mm)
NEMA: 4X
Finish: Light Gray
Material Thickness: 0.1 in.
Cover Mounting: Hinge, Continuous
Cover Latching: Screw
Cover Type: Continuous Hinge
Depth: 5.9 in. (150mm)
Type: Wall Mount Enclosure
Material: Aluminum
Material Specification: Type 5052 H32
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3,3R,4,12