Menu Search

NVENT HOFFMAN

Comline Enclosure, Wall Mount; Aluminum

(11 Product Options)
  • Type: Wall Mount Enclosure
  • Material: Aluminum
  • Material Specification: Type 5052 H32
  • Mounting: External Feet
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
Material: Aluminum
Material Specification: Type 5052 H32
Mounting: External Feet