Menu Search
NVENT HOFFMAN #LHC353020SS

InLine Enclosure, Wall Mount; SS, Type 304; Solid; HxWxD: 13.78 x 11.81 x 7.87 in.

SKU # 78351061850

Compare

Maximum number of products selected.
View more versions of this product
Width: 11.81 in. (300mm)
Height: 13.78 in. (350mm)
Depth: 7.87 in. (200mm)
Optional Panel: LP3530G, LP3530
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge Bodies, 16 Gauge Covers
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Internal Holes