Menu Search
NVENT HOFFMAN #CTD306012LG

ConceptĀ® Enclosure, Wall Mount; Steel; (2) Solid; RAL 7035; HxWxD: 30 x 60 x 12 in.

SKU # 78351016539
RoHS Compliant
View more versions of this product
Height: 30 in.
Width: 60 in.
Optional Panel: CP3060G, CP3060
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Latching: (1) 3-point
Cover Type: Two, Solid Doors
Depth: 12 in.
Mounting: Internal holes or Mounting Bracket Kit