Menu Search
NVENT HOFFMAN #CTD426012LG

ConceptĀ® Enclosure, Wall Mount; Steel; (2) Solid; RAL 7035; HxWxD: 42 x 60 x 12 in.

SKU # 78351029536
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Height: 42 in.
Width: 60 in.
Optional Panel: CP4260G, CP4260
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Latching: (1) 3-point
Cover Type: Two, Solid Doors
Depth: 12 in.
Mounting: Internal holes or Mounting Bracket Kit