Menu Search
NVENT HOFFMAN #CSD483620

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 48 x 36 x 20 in.

SKU # 78351029436
RoHS Compliant
Width: 36 in.
Height: 48 in.
Cover Latching: (1) 3-point
Optional Panel: CP4836G, CP4836
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 20 in.
Mounting: Internal holes or Mounting Bracket Kit