Menu Search
NVENT HOFFMAN #CSD242412LG

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; RAL 7035; HxWxD: 24 x 24 x 12 in.

SKU # 78351016099
RoHS Compliant
Height: 24 in.
Width: 24 in.
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Latching: (2) Quarter-turn
Optional Panel: CP2424G, CP2424
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 12 in.
Mounting: Internal holes or Mounting Bracket Kit