Menu Search
NVENT HOFFMAN #CSD363016LG

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; RAL 7035; HxWxD: 36 x 30 x 16 in.

SKU # 78351016209
RoHS Compliant
Width: 30 in.
Height: 36 in.
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Latching: (2) Quarter-turn
Optional Panel: CP3630G, CP3630
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 16 in.
Mounting: Internal holes or Mounting Bracket Kit