Menu Search
NVENT HOFFMAN #CSD24206LG

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; RAL 7035; HxWxD: 24 x 20 x 6 in.

SKU # 78351015899
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Width: 20 in.
Height: 24 in.
Material Thickness: 16 Gauge Door, 16 Gauge Body
Cover Latching: (1) Quarter-turn
Optional Panel: CP2420G, CP2420
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 6 in.
Mounting: Internal holes or Mounting Bracket Kit