Menu Search

NVENT HOFFMAN

Conceptâ„¢ Enclosure, Wall Mount; Steel; Solid; RAL 7035

(19 Product Options) Manufacturer Series: CSD
  • Type: Wall Mount Enclosure
  • NEMA: 4, 12, 13
  • Material: Steel
  • Finish: Light Gray, RAL 7035
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Type: Single, Solid Door
Depth: 6 in.
Mounting: Internal holes or Mounting Bracket Kit