Menu Search
GREENLEE #0254-40

T-Handle Hex Key Set; 3/32 to 3/8 in.; 10 Keys

SKU # 78331013499
Type: T-Handle Hex Key Set
Number of Keys: 10
Min Size: 3/32 in.
Max Size: 3/8 in.

Additional Info: Includes Hex Sizes: 3/32 in., 7/64 in., 1/8 in., 9/64 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., Material: Chrome-Vanadium, Hardened Steel, Finish: Black Oxide