Menu Search
KLEIN TOOLS #70573

Klein Hex Key Set, 12 Keys, 5/64 - 3/32 in.

SKU # 09264433288
Type: Hex-Key Set
Number of Keys: 12
Min Size: 5/64 in.
Max Size: 3/32 in.
Length: 4.44 in.

KLE 70573 HEX-KEY-WRENCH-SET