Menu Search

CREE LIGHTING #CL-16

High Bay Reflector LED

SKU: 84966500206
Manufacturer Series: CXB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: High Bay Reflector
Lamp Type: LED
Size: 16 in.
Material: Acrylic
Fixture Model: CXB
Description
Hi-Low Bay Fixture Lenses: Type - High Bay Reflector; Lamp Type - LED; Size - 16 in; Material - Acrylic; Fixture Model - CXB Series; Additional Information - Use with CXB Series High Bay Acrylic Reflectors; Manufacturer Series - CXB
Additional Info: Use with CXB Series High Bay Acrylic Reflectors