Menu Search
BELDEN #AX100335

Cable, UTP Backbone; 100 Pair; 24 AWG; Olive Gray; CAT 3

SKU # 61158900143 Manufacturer Series: D Series
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Color: Olive Gray