Menu Search
BELDEN #IBDN25R008CUT

Cable, UTP Backbone; 25 Pair; 24 AWG; Gray; CAT 5e

SKU # 61282506190 Manufacturer Series: IBDN Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Backbone
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Gray