Menu Search
BELDEN #DPLN257321000

Cable, UTP Backbone; CAT 3; 24 AWG: Translucent; 25 Pair

SKU # 61282506099 Manufacturer Series: D Series
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Translucent
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel