Menu Search
BELDEN #YC48122-J225000

Cable, UTP; CAT 6; 23 AWG; 2 x 4 Pair; Blue

SKU # 62170388749
Cable Type: UTP Cable
Category: 6
Jacket Material: Aluminum Interlocked Armor, PVC
Conductor Count: 2 x 4 Pair
Conductor Size - AWG: 23
Color: Blue