Menu Search
SUPERIOR ESSEX #51-478-48

Power Sum Cable, UTP Backbone; 24 AWG; 25 Pair; CAT 5e; White

SKU # 62029696930
Cable Type: UTP Backbone
Category: 5E
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel