Menu Search
SUPERIOR ESSEX #18-475-33

Cable, UTP Backbone; 24 AWG; CAT 3; Gray; 25 Pair

SKU # 62029604700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conductor Count: 25 Pair
Packaging: Reel
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Size - AWG: 24
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.