Menu Search
SUPERIOR ESSEX #02-097-03

Cable, UTP Backbone; CAT 3; 24 AWG; Gray; 25 Pair

SKU # 62029600800 Manufacturer Series: ARMM
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: PVC, Aluminum Tape Sheath
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Gray