Menu Search
SUPERIOR ESSEX #02-100-03

Cable, UTP Backbone; CAT 3; 24 AWG; Gray; 50 Pair

SKU # 62029601100 Manufacturer Series: ARMM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: PVC, Aluminum Tape Sheath
Conductor Count: 50 Pair
Conductor Size - AWG: 24
Color: Gray