Menu Search
SUPERIOR ESSEX #18-599-33

Cable, UTP Backbone; CAT 3; 24 AWG; Gray; 50 Pair

SKU # 62029605033
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 50 Pair
Conductor Size - AWG: 24
Color: Gray