Menu Search
SUPERIOR ESSEX #18-499-46

Data Cable, Cat 3, Low Smoke PVC Jacket, 25 Pair, CMP

SKU # 62029686402
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Data Cable
Category: 3
Jacket Rating: CMP
Jacket Material: Low Smoke PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: White

The ideal choice for LAN transmission with specified bandwidth up to 16 MHz. These cables are used for voice and data communications and can handle application bandwidths up to 16 MHz. Other uses for these cables include indoor use on customer premises for the interconnection of telephone key systems, PBX and intercom systems. Product is offered for both plenum (CMP) and riser (CMR) applications.