Menu Search
SUPERIOR ESSEX #18-799-36

Cable, UTP Backbone; CAT 3; 24 AWG; Gray; 100 Pair

SKU # 62029605095
RoHS Compliant
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Color: Gray