Menu Search
SUPERIOR ESSEX #18-499-36

Cable, UTP Backbone; CAT 3; 24 AWG; Gray; 25 Pair

SKU # 62029604836
Cable Type: UTP Backbone
Category: 3
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Color: Gray