Menu Search
DOTTIE #DB13K

High-Speed, 118 Degree Point Steel

SKU # 78100267510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: High-Speed, 118 Degree Point
Bits - Total: 13
Bits - Fractional: (13) 1/16 to 1/4 in.
Material Finish: Steel
Container: Rotating Case

High Speed Drill Bit Kits and Storage Cases: Drill Bit Type - High-Speed, 118 Degree Point; Bits - Total - 13; Bits - Fractional - (13) 1/16" to 1/4"; Material Finish - Steel; Container - Rotating Case; Additional Information - Dial-A-Drill Set

Additional Info: Dial-A-Drill Set